Shop All Marine & Boat Lighting
Hydro Glow
S1W Ultra Thin Solar Dock Light- White
Mfr # S1W
Zoro # G5063993
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydro Glow
- MFR # S1W
- Zoro # G5063993
- UPC # 814347007017
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Type S for Straight Shaft Helms for Cable Steered Boats with Dash Mounted Wheel , Features: Replaces existing helm. Electronic clutch disengages for manual steering. Rotary drive system. Fits behind dash. Safety override technology. Current 1.25A Typical, 5A Peak. Wireless control module plus handheld pendant - steering in the palm of your hand. Steer, fish and cruise from anywhere on the boat. Easy DIY installation - no need for professional installer. Specifications: , Wireless Controller & Receiver Meets FCC standards. Additional Handheld and receiver can be paired in field. Pendant and receiver auto-off in 30 minutes if no usage. Over 1 Million control codes provide enhanced security Handheld Pendant Water proof. Supplied with 2xAAA batteries. Includes lanyard Wireless Receiver & Motor Controller Waterproof. Motor drive capability up to 25A. Overload protection. Reverse polarity protection. 12V DC nominal (9V min - 16V max operating range). Offers pass-through capability for Autopilot motor and clutch control circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Atm/Mini Fuse 10 Amp, 091305-5 (091305-5)
- FUNNEL KING Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2" (32425)
- BENNETT MARINE AutoTrim Pro f/Electric Trim Tabs (AP000A1BC)
- GENUINE Genuine Crankshaft Sensor Bolt, 13627530413 (13627530413)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- BEP MARINE LED Pilot Indicator Light - 12V - Red (1001104)
- ILC Replacement for Sylvania Dulux S/E 9w/21-840 replacement light bulb lamp (DULUX S/E 9W/21-840 SYLVANIA)
- HELLA MARINE NaviLED PRO Masthead Navigation Lamp - 3nm - Black Housin (959940201)
- OCEANLED Ocean LED 012302B X4 Underwater Light, Midnight Blue (012302B)
- GOLIGHT Golight Stryker ST Series Permanent Mount Black 12V LED w/Hard Wired D (30214ST)
- HELLA MARINE NaviLED Stern Navigation Lamp - 2nm - White Housing (980520511)
- Hydro Glow Marine & Boat Lighting