Shop All Marine & Boat Lighting
Hydro Glow
S1G Ultra Thin Solar Dock Light- Green
Mfr # S1G
Zoro # G5064097
product price: $39.90
/ea
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # S1G
- Zoro # G5064097
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Type T for Helms with Tilt Function for Cable Steered Boats with Dash Mounted Wheel , Features: Replaces existing helm. Electronic clutch disengages for manual steering. Rotary drive system. Fits behind dash. Safety override technology. Current 1.25A Typical, 5A Peak. Wireless control module plus handheld pendant - steering in the palm of your hand. Steer, fish and cruise from anywhere on the boat. Easy DIY installation - no need for professional installer. Specifications: , Wireless Controller & Receiver Meets FCC standards. Additional Handheld and receiver can be paired in field. Pendant and receiver auto-off in 30 minutes if no usage. Over 1 Million control codes provide enhanced security Handheld Pendant Water proof. Supplied with 2xAAA batteries. Includes lanyard Wireless Receiver & Motor Controller Waterproof. Motor drive capability up to 25A. Overload protection. Reverse polarity protection. 12V DC nominal (9V min - 16V max operating range). Offers pass-through capability for Autopilot motor and clutch control circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Plug, 1/4" (KV2P-07)
- WEATHER GUARD RAM PROMASTER REAR WINDOW SCREEN (88050)
- S.U.R. & R. AUTO PARTS 3/8" Nyl to Nyl Push On Union (K067)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- HYDRO GLOW Fl50G 50W 120Vac Floodlight Green (FL50)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- LUMITEC MiniRail2 6" Light - Blue Non Dimming (101079)
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- ATTWOOD Attwood NV2002PB-7 LED Navigation - Bi-Color Light Bow Mount, Black (NV2002PB-7)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- Hydro Glow Marine & Boat Lighting