Shop All Marine & Boat Lighting
Hydro Glow
Fl50G 50W 120Vac Floodlight Green
Mfr # FL50
Zoro # G5070117
product price: $207.00
/ea
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # FL50
- Zoro # G5070117
- UPC # 814347000513
- Country of Origin United States
- Category Marine & Boat Lighting
Description
FL50 50W/120VAC Flood Light - Green. Hydro Glow Fishing Lights manufactures high quality, energy efficient, water proof lights for both above the water and underwater applications. Hydro Glow Fishing Lights utilize high output LEDs for great fish attracting capability. The fish attracting capability of our high output LED dock lights will enhance fishing, and just watching fish, right off your dock for the entire family. Factors such as water depth, clarity, boat traffic, and the desired appearance of the illuminated area should be considered when choosing the best suited dock light.. The FL-50 is an "above the water" style light. The FL-50 LED floodlight is designed with a more focused beam than the DM260. This model is recommended for docks high off the water or where water conditions is stained or not very clear. The FL-50 features a focused light beam to provide greater depth of penetration. The FL-50 is 120v and comes with a 10' cord. The size of this model is about 8 inch x 8 inch in size. The FL-50 comes in green color to maximize fish attraction. With only 1/2 amp draw and 50w you can easily run several lights on a single circuit..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Saturn, 3-Blade Propeller For Mercury, RH, 10in x 12in Pitch (5221-100-12)
- SUNEX 1,000 Lb. Telescoping Transmission Jack (7793B)
- WAI GLOBAL STRDR 42MT 24V (6370N)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- TH MARINE Controller-Rgbw Led Light, #LED-RGBCONT-3F-DP (LED-RGBCONT-3F-DP)
- LUMITEC Capri2 - Flush Mount LED Flood Light - 2-Color White/Blue Dimming (101099)
- HELLA MARINE EuroLED 75 3" Round Screw Mount Down Light - Warm White L (958109021)
- ILC Replacement for Light Bulb / Lamp H3 70W 24V Flat replacement light bulb lamp (H3 70W 24V FLAT LIGHT BULB / LAMP)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - 2 (113121)
- Hydro Glow Marine & Boat Lighting