Shop All Marine & Boat Lighting
Hydro Glow
Ffl12W 12W 12V Led Surface Floating Fish Light
Mfr # FFL12W
Zoro # G5062365
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydro Glow
- MFR # FFL12W
- Zoro # G5062365
- UPC # 814347001121
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
1HP Ice Eater with 25' Cord - 230V. Features: 1HP energy efficient high quality motor, 230V, 3.5 Amps, 1 phase, 60/50 cycle, 25' quick change power cord, 2 - 25' x 3/8 hollow braided mooring lines with shackles, Dimensions of shipping box, 14-1/2 x 14-1/2 x 16-1/8, Shipping weight 45 lbs, For large boats, marinas and heavier uses, Can be used in place of several smaller units, Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water; Motor exceeds NMEA specifications and is UL and CSA compliant, and C.E. certified, Motor shaft is 316 stainless steel, the best material for salt water application, Permanent split capacitor ensures quick high torque and smooth operation, while producing the highest efficiency of a single phase induction motor; Motor and capacitor are matched for ultimate performance, Internal, heavy duty, hard faced mechanical seal with stainless components immersed in dielectric lubricating fluid Additional double lip shaft seal for extra protection, Stator motor windings have double impregnation of baked insulating varnish, 2 heavy duty ball bearings provide support for the rotor while being cooled with dielectric type oil, Sacrificial custom designed zinc is provided for conditions where electrolysis may be present, Propeller is custom designed for maximum thrust and performance Propeller screws on shaft for easy removal and replacement, 25' of 16/3 water and oil resistant cord with three prong molded plug is standard; Additional length cord available: 50 and 100 feet, Heavy duty PVC custom brackets that attach motor to shroud; All stainless bolts and locking aircraft nuts are used, Performance certified tested at our facility for proper output and leaks before shipment, Comes complete, just open the box, remove and install, Optional thermostat custom design turns Ice Eater on when needed; Ideal for unattended application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Radiator 1999-2005 Mazda Miata 1.8L, 2268 (2268)
- MONARCH Microfiber Cleaning Cloths 12x12 Pink , 12PK (M915112P)
- WIX FILTERS Air Filter, 42612 (42612)
- SHURHOLD 60" Fixed Length Handle w/Finger Grip (760FG)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- HYDRO GLOW Fl50G 50W 120Vac Floodlight Green (FL50)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- EDM ZAP PARTS Oil Safe Utility Lid, Light Green, 100205 (100205)
- SEA-DOG Stainless Steel Flush Mount Side Lights (400180-1)
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- Hydro Glow Marine & Boat Lighting