Shop All Marine & Boat Lighting
Hydro Glow
Dm260G 40W 120Vac Dock Mounted Fish Light Green
Mfr # DM260G
Zoro # G5067694
product price: $266.00
/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # DM260G
- Zoro # G5067694
- UPC # 814347002609
- Country of Origin United States
- Category Marine & Boat Lighting
Description
DM260G 40W/120VAC Dock Mounted Fishing Light - Green. Hydro Glow Fishing Lights manufactures high quality, energy efficient, water proof lights for both above the water and underwater applications. Hydro Glow Fishing Lights utilize high output LEDs for great fish attracting capability. The fish attracting capability of our high output LED dock lights will enhance fishing, and just watching fish, right off your dock for the entire family. Factors such as water depth, clarity, boat traffic, and the desired appearance of the illuminated area should be considered when choosing the best suited dock light., The DM260G is the above the water model. It is four feet long, has a 20 inch cord and 2 rows of high-output, blue LEDs for maximum light output. It features a 120v to 12v power supply which provides safe low voltage power to the light. Its low profile allows it to be installed anywhere of the dock. Its mounting brackets are easy to install and the light simply snaps into place. A great feature is the direction of the light beam can be adjusted by rotating the light up or down for the desired effect. The light projection from this model is more of a floodlight and will illuminate a broad area around the dock. Placement is generally about 8 feet apart..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lenses, Red Lens Only 2"X 4" Oval (061-213A)
- MEVOTECH Steering Tie Rod End, MDS1459 (MDS1459)
- COAST2COAST 16", 24 Slot, Chrome Plated, Plastic, Set Of 4, Spring Steel Clip (IWC17816C)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- HYDRO GLOW Fl50G 50W 120Vac Floodlight Green (FL50)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- ATTWOOD Attwood NV3012SSG-7 Sidelights Vertical - Starboard, Green/Stainless (NV3012SSG-7)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- PANELTRONICS Led 120 Vac 1/4 Inch Green (048-016)
- SEACHOICE Verti Mnt Fold-Down Masthead, All-RoundLight, 2-9/32"Lx5/8" Wx10-1/2" H (5961)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- Hydro Glow Marine & Boat Lighting