Shop All Marine & Boat Lighting
Hydro Glow
C1W Round Solar Dock Light- White
Mfr # C1W
Zoro # G5062864
product price: $38.00
/ea
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # C1W
- Zoro # G5062864
- UPC # 814347007093
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Ice Eater P750 - 3/4 HP. Propeller draws up warmer subsurface water and deflects it to the surface creating a constant circulation of warmer water that prevents ice formation. Ice Eater will melt existing ice. Ice Eater P750, unlike other de-icing units, requires no additional hardware in order to obtain the desired de-icing pattern. Ice Eater is shipped complete with suspension lines. It can be taken out of the box, hung in place and plugged in. Ice Eater may be hung from a pier or boat. Two to three feet is the average operating depth. , Features: 3/4 HP energy-efficient high quality motor with 36lbs thrust, 230V, 2.35 amps, 1-phase, 50/60 Hz , Environmentally friendly lubricant, Patented Venturi Design for maximum thrust, Weight: 45lbs , Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water. Motor exceeds NEMA specifications and is UL and CSA compliant, and C.E. certified. Motor shaft is 316 stainless steel, the best material for salt water application. Optional thermostat custom design turns Ice Eater on when needed. Ideal for unattended application. , Specifications: Horsepower: 3/4 HP, Power needed: 230V, 2.5 amps, 1-phase, 50/60 Hz, Typical Thrust: 36lbs thrust, De-Ices Diameter of: Approx. 60', Uses: De-icing mid-sized boats and docks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Gmc P6500 V8 6.0L 366Cid Year: 1992 Starter (P6500 V8 6.0L 366CID YEAR 1992 STARTER)
- SPARTAN POWER 2 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT2AWG56)
- VELVAC Rocker, Spst, On-Off, Ambr Ltd, 3 Screw (090125)
- FUSION MS-RA770 Screw Covers (S00-01195-00)
- HYDRO GLOW Fl50G 50W 120Vac Floodlight Green (FL50)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- SEACHOICE Water Dragon LED Underwater Light, Blue, 2700 Lumens, 6 LEDs (3601)
- GOLIGHT Golight Stryker ST Series Permanent Mount White 12V LED w/Hard Wired D (30204ST)
- ATTWOOD MARINE Attwood 6522SS7 Stainless LED Docking Lights, 2.8" x 4.5", PK2 (6522SS7)
- LUMITEC Contour Anchor Light 12" White (101585)
- Hydro Glow Marine & Boat Lighting