Shop All Marine & Boat Lighting
Hydro Glow
C1R Round Solar Dock Light- Red
Mfr # C1R
Zoro # G5062426
product price: $38.00
/ea
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # C1R
- Zoro # G5062426
- UPC # 814347007048
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Ice Eater P1000 - 1 HP. Propeller draws up warmer subsurface water and deflects it to the surface creating a constant circulation of warmer water that prevents ice formation. Ice Eater will melt existing ice. Ice Eater P1000, unlike other de-icing units, requires no additional hardware in order to obtain the desired de-icing pattern. Ice Eater is shipped complete with suspension lines. It can be taken out of the box, hung in place and plugged in. Ice Eater may be hung from a pier or boat. Two to three feet is the average operating depth. , Features: 1 HP energy-efficient high quality motor with 42lbs thrust, 230V, 3.5 amps, 1-phase, 50/60 Hz , Environmentally friendly lubricant, Patented Venturi Design for maximum thrust, Weight: 44lbs , Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water. Motor exceeds NEMA specifications and is UL and CSA compliant, and C.E. certified. Motor shaft is 316 stainless steel, the best material for salt water application. Optional thermostat custom design turns Ice Eater on when needed. Ideal for unattended application. , Specifications: Horsepower: 1 HP, Power needed: 230V, 3.5 amps, 1-phase, 50/60 Hz, Typical Thrust: 42lbs thrust, De-Ices Diameter of: Approx. 80', Uses: De-icing mid-sized boats and docks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- OTC Axle Shaft Seal Installer for Ford (6695)
- BLUE SEA SYSTEMS Blue Sea Systems 7056-BSS Push Button Reset Only Quick Connect Circuit Breaker - 15 Amp (7056-BSS)
- DONOVAN Arm/Pull Tarp HD Black Mesh 84in x 18ft (1801283)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- GUEST 22040A 5" Spotlight / Floodlight Kit (22040A)
- LUMITEC Square Mirage Down Light - Warm White Dimming - Hi-CRI - Polished Bezel (116119)
- OCEANLED Led X-Series X8 Colours (012307C)
- CLIPLIGHT MANUFACTURING CO FLEX HEAD LIGHT 120 LUMENS MAG AAA (CU111131)
- T-H MARINE SUPPLIES Mr. Crappie Bait Blaster - Underwater Green Light (LED-34143-DP)
- Hydro Glow Marine & Boat Lighting