Shop All Marine & Boat Lighting
Hydro Glow
C1G Round Solar Dock Light- Green
Mfr # C1G
Zoro # G5063948
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Glow
- MFR # C1G
- Zoro # G5063948
- UPC # 814347007109
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Ice Eater P750 - 3/4 HP. Propeller draws up warmer subsurface water and deflects it to the surface creating a constant circulation of warmer water that prevents ice formation. Ice Eater will melt existing ice. Ice Eater P750, unlike other de-icing units, requires no additional hardware in order to obtain the desired de-icing pattern. Ice Eater is shipped complete with suspension lines. It can be taken out of the box, hung in place and plugged in. Ice Eater may be hung from a pier or boat. Two to three feet is the average operating depth. , Features: 3/4 HP energy-efficient high quality motor with 36lbs thrust, 230V, 2.35 amps, 1-phase, 50/60 Hz , Environmentally friendly lubricant, Patented Venturi Design for maximum thrust, Weight: 45lbs , Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water. Motor exceeds NEMA specifications and is UL and CSA compliant, and C.E. certified. Motor shaft is 316 stainless steel, the best material for salt water application. Optional thermostat custom design turns Ice Eater on when needed. Ideal for unattended application. , Specifications: Horsepower: 3/4 HP, Power needed: 230V, 2.5 amps, 1-phase, 50/60 Hz, Typical Thrust: 36lbs thrust, De-Ices Diameter of: Approx. 60', Uses: De-icing mid-sized boats and docks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 19Ca (19CA)
- WILWOOD Single, 16.5 oz Bottle, Dry Boiling Point Of 626 Deg F/Wet Boiling Point Of 417 Deg F (290-6209)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 4 oz. (770050)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 36"W x 9"H x 48"L - 5" Deep Drawer (663980)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- SEACHOICE Water Dragon LED Underwater Light, Blue, 2700 Lumens, 6 LEDs (3601)
- ATTWOOD MARINE Attwood 6523BK7 Black LED Docking Lights; 2.8" x 4.5", PK2 (6523BK7)
- RIGID INDUSTRIES 360 Series 4in Spot w/Amber Pro Lens - Pair (36123)
- ATTWOOD MARINE Handheld Spotlight - 400 Lumens - 12V (11794-7)
- SEACHOICE All-Round Light, 8" (5861)
- Hydro Glow Marine & Boat Lighting