Shop All Chemical Test Strips
Hydrion
Test Strips, Detects pH, 4.7 to 6.3 Range
Mfr # BR-64
Zoro # G4431082
original price:
$4.59
9% off
new price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 4.7 to 6.3 pH
- Detects For pH
- Type Strip
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # BR-64
- Zoro # G4431082
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 3/4 in |
Width | 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 4.7 to 6.3 pH |
Detects For | pH |
Type | Strip |
pH Resolution | 0.3 pH |
Number of Tests | 100 |
Item | Test Strips |
Maximum Alkalinity Measurement | 6.3 pH |
Minimum Alkalinity Measurement | 4.7 pH |
Parameter Measurements Included | 4.7 to 6.3 pH |
Test Type | Test Strips |
Test Detects For | pH |
Test Form | Strip |
Testing Parameter One | pH |
Description
Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type Test Strips, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4.7 to 6.3 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- CAFRAMO Shaft (A713)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- Hydrion Chemical Test Strips