Shop All Chemical Test Strips
Hydrion
Test Strips, Detects Free Chlorine, 1/4" W
Mfr # CH-1000
Zoro # G4431100
product price: $11.65
/pk 100, $0.12/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0 to 1,000 ppm
- Detects For Free Chlorine
- Number of Tests 100
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # CH-1000
- Zoro # G4431100
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 3/4 in |
Width | 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | Free Chlorine |
Range | 0 to 1,000 ppm |
Detects For | Free Chlorine |
Number of Tests | 100 |
Item | Test Strips |
Type | Strip |
Test Detects For | Free Chlorine |
Testing Parameter One | Free Chlorine |
Test Type | Test Strips |
Parameter Measurements Included | 0 to 1,000 ppm Free Chlorine |
Test Form | Strip |
Minimum Measurement One | 0 ppm |
Maximum Measurement One | 1,000 ppm |
Description
Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type Test Strips, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Free Chlorine, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- Hydrion Chemical Test Strips