Shop All Chemical Test Strips
Hydrion
Test PaperTest Paper Refill, PK50
Mfr # QKR-1000
Zoro # G4728674
original price:
$261.26
10% off
new price: $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Quaternary Ammonium
- Range 0/200/400/600/800/1000 ppm
- Number of Tests 100
- Width 7/32 in
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # QKR-1000
- Zoro # G4728674
- UPC # 094713159179
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 1/4 in |
Details
Testing Parameter | Quaternary Ammonium |
Range | 0/200/400/600/800/1000 ppm |
Item | Test Paper |
Number of Tests | 100 |
Type | Test Paper Refill |
Parameter Measurements Included | 0 to 1,000 ppm Quaternary Ammonium |
Testing Parameter One | Quaternary Ammonium |
Test Form | Paper |
Maximum Measurement One | 1,000 ppm |
Test Type | Test Papers |
Minimum Measurement One | 0 ppm |
Description
Test Paper, Test Form Paper, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Quaternary Ammonium, Number of Tests 100, pH Resolution Not Applicable, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- Hydrion Chemical Test Strips