Shop All Water Quality Testing Kits
Hydrion
Test Paper Strips, Water Finder
Mfr # 3VDU4
Zoro # G4681537
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Finder Micro Essential
- Length 50 ft
- Number of Tests 100
- Testing Parameter Water Finder
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 3VDU4
- Zoro # G4681537
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Length | 50 ft |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 50 ft |
Details
Item | Test Strips |
Type | Water Finder Micro Essential |
Number of Tests | 100 |
Testing Parameter | Water Finder |
Test Type | Test Strips |
Testing Parameter One | Water Finder |
Parameter Measurements Included | Yes/No |
Test Form | Strip |
Description
Test Strips, Test Form Strip, Overall Length 50 ft, Test Type Test Strips, Testing Parameter One Water Finder, Overall Width 1/2 in, Parameter Measurements Included Yes/No, Number of Tests 100, pH Resolution Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable, Testing Parameter Five Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- JUSTRITE Justrite Safety Can Type II Accuflow 5 Gallon Galvanized Steel W 1 Hose, 7250230 (7250230)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- AQUAPHOENIX SCIENTIFIC Combination Kit, On-Premise, Laundry (TK6805-Z)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- LAMOTTE Individual Test Kit Nitrogen Phosphorous (3119-01)
- AQUAPHOENIX SCIENTIFIC Cetamine Test Kit, with Colorimeter (TK8950-Z)
- Hydrion Water Quality Testing Kits