Shop All Chemical Test Strips
Hydrion
Test Paper Refill, CL2, 10-200 ppm, PK10
Mfr # CMR-245
Zoro # G4054321
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Chlorine
- Range 10/50/100/200 ppm
- Number of Tests 2,000
- Width 5/32 in
- Type Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrion
- MFR # CMR-245
- Zoro # G4054321
- UPC # 094713158868
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 5/32 in |
Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 1/8 in |
Details
Testing Parameter | Chlorine |
Range | 10/50/100/200 ppm |
Number of Tests | 2,000 |
Type | Chlorine |
Item | Test Paper |
Includes | (10) Kits, Additional Refill Roll, Roll of Test Paper and Matching Color Chart |
Maximum Measurement One | 200 ppm |
Testing Parameter One | Free Chlorine |
Minimum Measurement One | 10 ppm |
Parameter Measurements Included | 10 to 200 ppm Chlorine |
Test Detects For | Chlorine |
Test Type | Test Papers |
Test Form | Paper |
Description
Test Paper, Test Form Paper, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Free Chlorine, Overall Width 1/8 in, Parameter Measurements Included 10 to 200 ppm Chlorine, Number of Tests 2,000, pH Resolution Not Applicable, Test Detects For Chlorine, Includes (10) Kits, Additional Refill Roll, Roll of Test Paper and Matching Color Chart, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- Hydrion Chemical Test Strips