Shop All Chemical Test Strips
Hydrion
Test Paper, Quatenary, 0-400 ppm, PK50
Mfr # QTR-10
Zoro # G4713177
original price:
$247.00
10% off
new price: $221.99
/pk 50, $4.44/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Quaternary Ammonium
- Range 50/100/200/400 ppm
- Type Nonalkaline Quaternaries
- Width 7/32 in
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # QTR-10
- Zoro # G4713177
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | Quaternary Ammonium |
Range | 50/100/200/400 ppm |
Type | Nonalkaline Quaternaries |
Number of Tests | 100 |
Item | Test Paper |
Includes | Tape Rolls |
Testing Parameter One | Quaternary Ammonium |
Test Detects For | Quaternary Ammonium |
Maximum Measurement One | 400 ppm |
Parameter Measurements Included | 0 to 400 ppm Quaternary Ammonium |
Test Type | Test Papers |
Minimum Measurement One | 0 ppm |
Test Form | Paper |
Description
Test Paper, Test Form Paper, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 400 ppm Quaternary Ammonium, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes Tape Rolls, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- Hydrion Chemical Test Strips