Shop All Chemical Test Strips
Hydrion
Test Paper Dispensor, 0-1000 ppm, PK10
Mfr # QK-1000
Zoro # G4721796
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Quaternary Ammonium
- Range 0/200/400/600/800/1000 ppm
- Number of Tests 1,000
- Width 7/32 in
- Type Double Dispenser, Quaternary Ammonium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrion
- MFR # QK-1000
- Zoro # G4721796
- UPC # 094713159032
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 1/4 in |
Details
Testing Parameter | Quaternary Ammonium |
Range | 0/200/400/600/800/1000 ppm |
Number of Tests | 1,000 |
Item | Test Paper |
Type | Double Dispenser, Quaternary Ammonium |
Includes | (10) Kits, (2) Matching Color Charts, Roll of Test Paper |
Testing Parameter One | Quaternary Ammonium |
Test Form | Strip |
Maximum Measurement One | 1,000 ppm |
Minimum Measurement One | 0 ppm |
Test Detects For | Quaternary Ammonium |
Test Type | Test Papers |
Parameter Measurements Included | 0 to 1,000 ppm Quaternary Ammonium |
Description
Test Paper, Test Form Strip, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Quaternary Ammonium, Number of Tests 1,000, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes (10) Kits, (2) Matching Color Charts, Roll of Test Paper, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- Hydrion Chemical Test Strips