Shop All Chemical Test Strips
Hydrion
Test Paper, Dispensor, 0-1000 ppm, PK10
Mfr # QC-1001
Zoro # G4203123
product price: $62.59
/pk 1500, $0.04/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Quaternary Ammonium
- Range 0/200/400/600/800/1000 ppm
- Width 7/32 in
- Type Single Dispensor,Quaternary Ammonium
- Number of Tests 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # QC-1001
- Zoro # G4203123
- UPC # 094713159117
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | Quaternary Ammonium |
Range | 0/200/400/600/800/1000 ppm |
Type | Single Dispensor,Quaternary Ammonium |
Number of Tests | 150 |
Item | Test Paper |
Includes | (10) Kits, (2) Matching Color Charts, Roll of Test Paper |
Testing Parameter One | Quaternary Ammonium |
Test Detects For | Quaternary Ammonium |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Parameter Measurements Included | 0 to 1,000 ppm Quaternary Ammonium |
Test Type | Test Papers |
Maximum Measurement One | 1,000 ppm |
Description
Test Paper, Test Form Strip, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Quaternary Ammonium, Number of Tests 150, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes (10) Kits, (2) Matching Color Charts, Roll of Test Paper, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM252)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- VELP SCIENTIFIC Flocculator (F105A0117)
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- Hydrion Chemical Test Strips