Shop All Chemical Test Strips
Hydrion
Test, 0 to 800 ppm Free Chlorine, PK600
Mfr # CH-800
Zoro # G602569568
product price: $70.99
/pk 600, $0.12/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0 to 800 ppm
- Number of Tests 600
- Detects For Free Chlorine
- Type Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # CH-800
- Zoro # G602569568
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Width | 1/4 in |
Overall Length | 2 3/4 in |
Details
Testing Parameter | Free Chlorine |
Range | 0 to 800 ppm |
Item | Chlorine Test Strip |
Number of Tests | 600 |
Detects For | Free Chlorine |
Type | Strip |
Includes | Color Chart |
Test Detects For | Free Chlorine |
Testing Parameter One | Free Chlorine |
Parameter Measurements Included | 0 to 800 ppm Free Chlorine |
Minimum Measurement One | 0 ppm |
Maximum Measurement One | 800 ppm |
Test Type | Chlorine Test |
Test Form | Strip |
Description
Chlorine Test Strip, Test Form Strip, Overall Length 2 3/4 in, Test Type Chlorine Test, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 800 ppm Free Chlorine, Number of Tests 600, Test Detects For Free Chlorine, Includes Color Chart, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 800 ppm, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- Hydrion Chemical Test Strips