Shop All Chemical Test Strips
Hydrion
Test, 0-2,000 ppm Peracetic Acid, PK300
Mfr # PAA-2000
Zoro # G802569528
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Peracetic Acid
- Range 0 to 2,000 ppm
- Type Strip
- Includes Not Applicable, Color Chart
- Number of Tests 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrion
- MFR # PAA-2000
- Zoro # G802569528
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 1/2 in |
Width | 3/16 in |
Overall Length | 2 1/2 in |
Overall Width | 1/4 in |
Details
Testing Parameter | Peracetic Acid |
Range | 0 to 2,000 ppm |
Item | Test Strip |
Type | Strip |
Includes | Not Applicable, Color Chart |
Number of Tests | 300 |
Detects For | Peracetic Acid |
Test Type | Paalorine Test |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Testing Parameter One | Peracetic Acid |
Maximum Measurement One | 2,000 ppm |
Test Detects For | Peracetic Acid |
Parameter Measurements Included | 0 to 2,000 ppm Peracetic Acid |
Description
Test Strip, Test Form Strip, Overall Length 2 1/2 in, Test Type Paalorine Test, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 2,000 ppm Peracetic Acid, Number of Tests 300, Test Detects For Peracetic Acid, Includes Not Applicable, Color Chart, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 2,000 ppm, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- AQUAPHOENIX SCIENTIFIC Lube Test Kit, 1 Drop - Test Factor/20mL (TK7000-Z)
- Hydrion Chemical Test Strips