Shop All Chemical Test Strips
Hydrion
pH Test , 3 1/4 in L, 7 to 14 pH, PK600
Mfr # 87014
Zoro # G202569531
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 7 to 14 pH
- pH Resolution 0.5 pH
- Number of Tests 600
- Type Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrion
- MFR # 87014
- Zoro # G202569531
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 7 to 14 pH |
pH Resolution | 0.5 pH |
Number of Tests | 600 |
Type | Strip |
Item | High Range pH Test Strips |
Detects For | pH |
Includes | Color Chart |
Test Detects For | pH |
Parameter Measurements Included | 7 to 14 pH |
Minimum Alkalinity Measurement | 7 pH |
Test Form | Strip |
Maximum Alkalinity Measurement | 14 pH |
Test Type | pH Test |
Testing Parameter One | pH |
Description
High Range pH Test Strips, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 7 to 14 pH, Number of Tests 600, pH Resolution 0.5 pH, Test Detects For pH, Includes Color Chart, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 14 pH, Minimum Alkalinity Measurement 7 pH, Maximum Percentage Measurement Not Applicable, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- Hydrion Chemical Test Strips