Shop All Chemical Test Strips
Hydrion
pH Test , 3 1/4 in L, 4 to 10 pH, PK600
Mfr # 84510
Zoro # G602542912
product price: $97.85
/pk 600, $0.16/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 4.5 to 10 pH
- Detects For pH
- Includes Color Chart
- Testing Parameter Five Color Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 84510
- Zoro # G602542912
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 1/4 in |
Length | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 4.5 to 10 pH |
Detects For | pH |
Includes | Color Chart |
Testing Parameter Five | Color Scale |
Number of Tests | 600 |
Type | Strip |
pH Resolution | 0.3 pH |
Item | Mid Range pH Test Strip |
Test Detects For | pH |
Testing Parameter One | pH |
Test Type | pH Test |
Parameter Measurements Included | 4 to 10 pH |
Test Form | Strip |
Minimum Alkalinity Measurement | 4.5 pH |
Maximum Alkalinity Measurement | 10 pH |
Description
Mid Range pH Test Strip, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4 to 10 pH, Number of Tests 600, pH Resolution 0.3 pH, Test Detects For pH, Includes Color Chart, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- HYDRION PH PENCIL, PK3 (P-12M)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- AQUAPHOENIX SCIENTIFIC Alkalinity, Test Kit, 10 Or 50 ppm/25 mL (TK1022-Z)
- Hydrion Chemical Test Strips