Shop All Chemical Test Strips
Hydrion
pH Test , 3 1/4 in L, 0 to 6 pH, PK600
Mfr # 80060
Zoro # G802569580
product price: $87.39
/pk 600, $0.15/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0 to 6 pH
- Type Strip
- Number of Tests 600
- Includes Color Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 80060
- Zoro # G802569580
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Width | 1/4 in |
Overall Length | 3 1/4 in |
Details
Testing Parameter | pH |
Range | 0 to 6 pH |
Type | Strip |
Item | Short Range pH Test Strip |
Number of Tests | 600 |
Includes | Color Chart |
pH Resolution | 0.5 pH |
Detects For | pH |
Minimum Alkalinity Measurement | 0 pH |
Test Form | Strip |
Test Detects For | pH |
Test Type | pH Test |
Maximum Alkalinity Measurement | 6 pH |
Parameter Measurements Included | 0 to 6 pH |
Testing Parameter One | pH |
Description
Short Range pH Test Strip, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 6 pH, Number of Tests 600, pH Resolution 0.5 pH, Test Detects For pH, Includes Color Chart, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 6 pH, Minimum Alkalinity Measurement 0 pH, Maximum Percentage Measurement Not Applicable, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- Hydrion Chemical Test Strips