Shop All Chemical Test Strips
Hydrion
pH Test , 3 1/4 in L, 0 to 14 pH, PK600
Mfr # 80014
Zoro # G202569623
product price: $102.99
/pk 600, $0.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0 to 14 pH
- Number of Tests 600
- pH Resolution 1.0 pH
- Type Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 80014
- Zoro # G202569623
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Width | 1/4 in |
Overall Length | 3 1/4 in |
Details
Testing Parameter | pH |
Range | 0 to 14 pH |
Number of Tests | 600 |
pH Resolution | 1.0 pH |
Item | Wide Range pH Test Strip |
Type | Strip |
Detects For | pH |
Includes | Color Chart |
Testing Parameter One | pH |
Minimum Alkalinity Measurement | 0 pH |
Test Type | pH Test |
Test Form | Strip |
Maximum Alkalinity Measurement | 14 pH |
Test Detects For | pH |
Parameter Measurements Included | 0 to 14 pH |
Description
Wide Range pH Test Strip, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 14 pH, Number of Tests 600, pH Resolution 1.0 pH, Test Detects For pH, Includes Color Chart, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 14 pH, Minimum Alkalinity Measurement 0 pH, Maximum Percentage Measurement Not Applicable, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- Hydrion Chemical Test Strips