Shop All Chemical Test Strips
Hydrion
pH Strips, Hydrion Spectral, 0-6, PK100
Mfr # 9200
Zoro # G4144831
product price: $19.25
/pk 100, $0.19/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0 to 6 pH
- Number of Tests 100
- Type Hydrion Spectral
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 9200
- Zoro # G4144831
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 3/4 in |
Width | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 2 3/4 in |
Details
Testing Parameter | pH |
Range | 0 to 6 pH |
Number of Tests | 100 |
Type | Hydrion Spectral |
Item | pH Test Strips |
pH Resolution | 0.5 pH |
Parameter Measurements Included | 0 to 6 pH |
Test Type | pH Test |
Maximum Alkalinity Measurement | 6 pH |
Test Form | Strip |
Test Detects For | pH |
Minimum Alkalinity Measurement | 0 pH |
Testing Parameter One | pH |
Description
pH Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 6 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- HYDRION pH Test , 3 1/4 in L, 4 to 7 pH, PK600 (84070)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- Hydrion Chemical Test Strips