Shop All Chemical Test Strips
Hydrion
pH Strips, Hydrion Spectral, 0-14, PK100
Mfr # 9800
Zoro # G4029453
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0 to 14 pH
- Number of Tests 100
- Width 1/4 in
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 9800
- Zoro # G4029453
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 1/4 in |
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 0 to 14 pH |
Number of Tests | 100 |
Item | pH Test Strips |
Type | Hydrion Spectral |
pH Resolution | 1.0 pH |
Test Type | pH Test |
Test Form | Strip |
Testing Parameter One | pH |
Minimum Alkalinity Measurement | 0 pH |
Maximum Alkalinity Measurement | 14 pH |
Parameter Measurements Included | 0 to 14 pH |
Test Detects For | pH |
Description
pH Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 14 pH, Number of Tests 100, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- Hydrion Chemical Test Strips