Shop All Chemical Test Strips
Hydrion
PH PENCIL, PK3
Mfr # P-12M
Zoro # G3964432
original price:
$49.25
14% off
new price: $42.15
/pk 3, $14.05/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 13 pH
- Type Pencil
- Includes (3) pH Pencils
- pH Resolution 1.0 pH
- Number of Tests 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # P-12M
- Zoro # G3964432
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Width | 1/2 in |
Overall Length | 4 1/2 in |
Details
Range | 0 to 13 pH |
Type | Pencil |
Item | pH Pencil |
Includes | (3) pH Pencils |
pH Resolution | 1.0 pH |
Number of Tests | 75 |
Maximum Measurement One | 13 ppm |
Minimum Measurement One | 0 ppm |
Maximum Alkalinity Measurement | 13 pH |
Testing Parameter One | pH |
Parameter Measurements Included | 0 to 13 pH |
Test Type | pH Test |
Test Form | Pencil |
Test Detects For | pH |
Minimum Alkalinity Measurement | 0 pH |
Description
pH Pencil, Test Form Pencil, Overall Length 4 1/2 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 75, pH Resolution 1.0 pH, Test Detects For pH, Includes (3) pH Pencils, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- HYDRION Chlorine Test (Chlorstart)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- Hydrion Chemical Test Strips