Shop All Chemical Test Strips
Hydrion
pH Paper, Standard, pH 0-13
Mfr # 193,
Zoro # G4724754
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 13.0 pH
- Width 7/32 in
- Type Standard
- Number of Tests 2,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrion
- MFR # 193,
- Zoro # G4724754
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | pH |
Range | 0.0 to 13.0 pH |
Item | pH Paper |
Type | Standard |
Number of Tests | 2,000 |
Includes | (10) Dispensers, Additional Refill Roll, Roll of Test Paper and Matching Color Chart |
pH Resolution | 1.0 pH |
Minimum Alkalinity Measurement | 0 pH |
Minimum Measurement One | 0 ppm |
Test Detects For | pH |
Test Type | pH Test |
Test Form | Paper |
Parameter Measurements Included | 0 to 13 pH |
Maximum Measurement One | 13 ppm |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 13 pH |
Description
pH Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 2,000, pH Resolution 1.0 pH, Test Detects For pH, Includes (10) Dispensers, Additional Refill Roll, Roll of Test Paper and Matching Color Chart, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optical Microscope Illuminator Light Box (HL250-A)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- SPX Ring Packing Adjusting Bronze (J027853)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- HYDRION PH PENCIL, PK3 (P-12M)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- CYTIVA WHATMAN PH Indicator Strip, pH, 9/32in.W (2600-101A)
- Hydrion Chemical Test Strips