Shop All Chemical Test Strips
Hydrion
pH Paper Standard Kit Refill, pH 0-6, PK5
Mfr # 3VDT7
Zoro # G4555397
original price:
$31.92
12% off
new price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 6.0 pH
- Width 7/32 in
- Number of Tests 500
- Type Standard Kit Refill, PHydrion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 3VDT7
- Zoro # G4555397
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | pH |
Range | 0.0 to 6.0 pH |
Item | pH Paper |
Number of Tests | 500 |
Type | Standard Kit Refill, PHydrion |
pH Resolution | 0.5 pH |
Test Type | pH Test |
Minimum Alkalinity Measurement | 0 pH |
Parameter Measurements Included | 0 to 6 pH |
Testing Parameter One | pH |
Test Detects For | pH |
Test Form | Paper |
Maximum Alkalinity Measurement | 6 pH |
Description
pH Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 6 pH, Number of Tests 500, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- FLOMEC Watermeter (TM05NQ9GMA)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- Hydrion Chemical Test Strips