Shop All Chemical Test Strips
Hydrion
pH Paper, Mikro, pH 0-13
Mfr # M1313
Zoro # G3927953
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 13.0 pH
- Length 15 ft
- Width 5/32 in
- Type Mikro, PHydrion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # M1313
- Zoro # G3927953
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 15 ft |
Width | 5/32 in |
Overall Width | 1/8 in |
Overall Length | 15 ft |
Details
Testing Parameter | pH |
Range | 0.0 to 13.0 pH |
Type | Mikro, PHydrion |
Item | pH Paper |
Number of Tests | 200 |
pH Resolution | 1.0 pH |
Includes | (10) Kits, (2) Matching Color Charts, Roll of Test Paper |
Minimum Alkalinity Measurement | 0 pH |
Maximum Measurement One | 13 ppm |
Test Detects For | pH |
Maximum Alkalinity Measurement | 13 pH |
Test Type | pH Test |
Testing Parameter One | pH |
Parameter Measurements Included | 0 to 13 pH |
Test Form | Strip |
Minimum Measurement One | 0 ppm |
Description
pH Paper, Test Form Strip, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/8 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 200, pH Resolution 1.0 pH, Test Detects For pH, Includes (10) Kits, (2) Matching Color Charts, Roll of Test Paper, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- KONTES BEAKER JACKETED 1000 ML (317000-1000)
- LOVIBOND Thymol Blue Tablets/ Photometer (515710)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION pH Paper Refill, pH 6.5-13.0, PK5 (3VDU1)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- Hydrion Chemical Test Strips