Shop All Chemical Test Strips
Hydrion
pH Paper Midget Dispenser Kit, pH 0-14
Mfr # 3VDZ4
Zoro # G4545895
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 14.0 pH
- Number of Tests 600
- Length 15 ft
- Width 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # 3VDZ4
- Zoro # G4545895
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 15 ft |
Width | 7/32 in |
Overall Length | 15 ft |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 0.0 to 14.0 pH |
Number of Tests | 600 |
Item | pH Paper |
Type | Midget Dispenser Kit |
pH Resolution | 1.0 pH |
Maximum Alkalinity Measurement | 14 pH |
Parameter Measurements Included | 0 to 14 pH |
Minimum Alkalinity Measurement | 0 pH |
Test Form | Paper |
Testing Parameter One | pH |
Test Detects For | pH |
Test Type | pH Test |
Description
pH Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 14 pH, Number of Tests 600, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- Hydrion Chemical Test Strips