Shop All Chemical Test Strips
Hydrion
pH Paper, Jumbo Refill, pH 0-13
Mfr # JR113
Zoro # G4223615
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 13.0 pH
- Number of Tests 300
- Width 1/2 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # JR113
- Zoro # G4223615
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 1/2 in |
Length | 50 ft |
Overall Width | 1/2 in |
Overall Length | 50 ft |
Details
Testing Parameter | pH |
Range | 0.0 to 13.0 pH |
Item | pH Paper |
Number of Tests | 300 |
Type | Jumbo Refill |
pH Resolution | 1.0 pH |
Test Form | Paper |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 13 pH |
Test Detects For | pH |
Minimum Alkalinity Measurement | 0 pH |
Test Type | pH Test |
Parameter Measurements Included | 0 to 13 pH |
Description
pH Paper, Test Form Paper, Overall Length 50 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 300, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- Hydrion Chemical Test Strips