Shop All Chemical Test Strips
Hydrion
Chlorine Test
Mfr # Chlorstart
Zoro # G4308491
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Chlorine Test Dispensers, Mounting Hardware, Self Adhesive Instruction Poster, Wall Mounted Unit
- Type Wall Mount
- Detects For Chlorine Level
- Number of Tests 100
- Test Form Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrion
- MFR # Chlorstart
- Zoro # G4308491
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1/8 in |
Details
Item | Chlorine Test |
Includes | (3) Chlorine Test Dispensers, Mounting Hardware, Self Adhesive Instruction Poster, Wall Mounted Unit |
Type | Wall Mount |
Detects For | Chlorine Level |
Number of Tests | 100 |
Test Form | Wall Mount |
Parameter Measurements Included | 10 to 200 ppm Chlorine |
Test Detects For | Chlorine |
Testing Parameter One | Chlorine |
Test Type | Chlorine Test |
Description
Chlorine Test, Test Form Wall Mount, Overall Length 7 1/2 in, Test Type Chlorine Test, Testing Parameter One Chlorine, Overall Width 1/8 in, Parameter Measurements Included 10 to 200 ppm Chlorine, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Chlorine, Includes (3) Chlorine Test Dispensers, Mounting Hardware, Self Adhesive Instruction Poster, Wall Mounted Unit, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- Hydrion Chemical Test Strips