Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
5/8" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Mfr # JR17-10-10
Zoro # G704851714
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Oil/Abraison Resistant Syn. Rubber
- Operating Pressure (PSI) 3045
- Tube Material Oil Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-10-10
- Zoro # G704851714
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 10 |
Min. Bend Radius (In.) | 4" |
Hose Inside Dia. (In.) | 5/8 |
Hose Outside Dia. (In.) | 0.99 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R78 |
Description
5/8" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6202 2NSL)
- D&D 1987mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1987)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- Hydrauli-Flex Hydraulic Hoses & Fittings