Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
5/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR17-10-100
Zoro # G904395810
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 5/8
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Outside Dia. (In.) 0.99
- Min. Bend Radius (In.) 4"
- Tube Material Oil Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-10-100
- Zoro # G904395810
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 5/8 |
Hose Outside Dia. (In.) | 0.99 |
Min. Bend Radius (In.) | 4" |
Hose Length (Ft.) | 100 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Standards | SAE100-R79 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
5/8" SAE 100-R17 SN 2-Wire Hydraulic Hose 103 SAE J517 - 100 R17 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-06-25)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-06-100)
- OTC HOSE HYDRAULIC 6FT 14IN (OTC9767)
- Hydrauli-Flex Hydraulic High Pressure Hoses