Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Mfr # JR16-10-5
Zoro # G704851530
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE100-R16, EN857/DIN20093
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Inside Dia. (In.) 5/8
- Min. Bend Radius (In.) 5"
- Tube Material Oil Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-10-5
- Zoro # G704851530
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 5 |
Hose Inside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 5" |
Hose Outside Dia. (In.) | 0.94 |
Details
Standards | SAE100-R16, EN857/DIN20093 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 4205 |
Description
5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 17569 GILSON 5009 Belt for Traction, 4L430 (4L430)
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 JEM)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR16-10-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- Hydrauli-Flex Hydraulic High Pressure Hoses