Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft
Mfr # JR2-06-100
Zoro # G904395872
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 5"
- Tube Material Oil Resistant Syn. Rubber
- Operating Pressure (PSI) 5000
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-100
- Zoro # G904395872
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 5" |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 0.75 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 5000 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
3/8" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 101 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SKF USA Ball Bearing 60x110x22mm 1.854 Lb (6212 2ZJEM)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR16-10-10)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- Hydrauli-Flex Hydraulic High Pressure Hoses