Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Mfr # JR2-06-20
Zoro # G604851661
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 5"
- Standards DIN20022-2SN &SAE100-R2AT
- Hose Inside Dia. (In.) 3/8
- Hose Outside Dia. (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-20
- Zoro # G604851661
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 5" |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 0.75 |
Hose Length (Ft.) | 20 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 5000 |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 3FT (JR1-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-06-1)
- ENERPAC H7202, 2 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7202)
- Hydrauli-Flex Hydraulic High Pressure Hoses