Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR2-06-1
Zoro # G004851803
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 5000
- Standards DIN20022-2SN &SAE100-R2AT
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.75
- Min. Bend Radius (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-1
- Zoro # G004851803
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.75 |
Min. Bend Radius (In.) | 5" |
Hose Length (Ft.) | 1 |
Hose Inside Dia. (In.) | 3/8 |
Details
Operating Pressure (PSI) | 5000 |
Standards | DIN20022-2SN &SAE100-R2AT |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- BANDO TimingBelt, SynchroHT, Neoprene, 560-8M-20 (560-8M-20)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- CONTINENTAL CONTITECH Hose, Hyd, Sae 100R, 16/857, XR16SC-08X250 (XR16SC-08X250)
- Hydrauli-Flex Hydraulic High Pressure Hoses