Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft
Mfr # JR17-06-25
Zoro # G004395802
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8
- Hose Outside Dia. (In.) 0.64
- Standards SAE100-R43
- Operating Pressure (PSI) 3045
- Tube Material Oil Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-06-25
- Zoro # G004395802
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | 0.64 |
Min. Bend Radius (In.) | 2.6" |
Details
Standards | SAE100-R43 |
Operating Pressure (PSI) | 3045 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
3/8" SAE 100-R17 SN 2-Wire Hydraulic Hose 25Ft SAE J517 - 100 R17 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-08-1)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (797TC-16-RL)
- Hydrauli-Flex Hydraulic High Pressure Hoses