Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS
Mfr # JR16-06-COIL
Zoro # G104851550
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.69
- Standards SAE100-R16, EN857/DIN20061
- Min. Bend Radius (In.) 2.5"
- Cover Oil/Abraison Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-06-COIL
- Zoro # G104851550
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.69 |
Min. Bend Radius (In.) | 2.5" |
Hose Length (Ft.) | 328 |
Hose Inside Dia. (In.) | 3/8 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20061 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 5585 |
Tube Material | Oil Resistant Syn. Rubber |
Description
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL 1 328' Lengths EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6302 2RS C3, Single Row Ball Brgs, 6302 2RS C3 (6302 2RS C3)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- NSK NSK-6207VV, 6200 Series Single Row Deep Groove Ball Bearing, 6207VV (6207VV)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-06-50)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-06-100)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- Hydrauli-Flex Hydraulic High Pressure Hoses