Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Mfr # JR16-06-20
Zoro # G104851833
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.69
- Operating Pressure (PSI) 5585
- Standards SAE100-R16, EN857/DIN20047
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-06-20
- Zoro # G104851833
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.69 |
Hose Length (Ft.) | 20 |
Min. Bend Radius (In.) | 2.5" |
Hose Inside Dia. (In.) | 3/8 |
Details
Operating Pressure (PSI) | 5585 |
Standards | SAE100-R16, EN857/DIN20047 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- FESTO Push-In L-Fitting QBL-10-32-UNF-1/4-U (QBL-10-32-UNF-1/4-U)
- DAYTON 5/B136 Banded V-Belt, 139-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W303)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-06-50)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-06-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-06-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 5/8" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR17-10-10)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- Hydrauli-Flex Hydraulic Hoses & Fittings