Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 164' Coil
Mfr # JR17-12-REEL
Zoro # G704395775
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 4.7"
- Operating Pressure (PSI) 3045
- Hose Length (Ft.) 164'
- Hose Inside Dia. (In.) 3/4"
- Standards SAE J517 - 100 R17 MSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-12-REEL
- Zoro # G704395775
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 4.7" |
Hose Length (Ft.) | 164' |
Hose Inside Dia. (In.) | 3/4" |
Hose Outside Dia. (In.) | 1.16 |
Details
Operating Pressure (PSI) | 3045 |
Standards | SAE J517 - 100 R17 MSHA |
Description
3/4" SAE 100-R17 SN 2-Wire Hydraulic Hose 164' COIL 1 164' Lengths SAE J517 - 100 R17 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V74 (2B5V74)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- DODGE Type E Bearings, F4B-E-215R TYPE E-XTRA (F4B-E-215R TYPE E-XTRA)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-06-25)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- OTC 6 Ft Hydraulic Hose (9767)
- Hydrauli-Flex Hydraulic Hoses & Fittings