Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL
Mfr # JR17-12-COIL
Zoro # G404851564
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 1.16
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 4.7"
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-12-COIL
- Zoro # G404851564
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.16 |
Hose Length (Ft.) | 164 |
Min. Bend Radius (In.) | 4.7" |
Hose Inside Dia. (In.) | 3/4 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Standards | SAE100-R116 |
Tube Material | Oil Resistant Syn. Rubber |
Description
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL 1 164' Lengths SAE J517 - 100 R17 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY10025-200)
- TSUBAKI 50 Conn Link (Sc Type) (50CL)
- PARKER Piston Seal Kit (PK3254MA01)
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR17-12-5)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR2-04-60)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- Hydrauli-Flex Hydraulic High Pressure Hoses