Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft
Mfr # JR2-04-50
Zoro # G604395851
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 5800
- Tube Material Oil Resistant Syn. Rubber
- Min. Bend Radius (In.) 4"
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-04-50
- Zoro # G604395851
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 4" |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 0.59 |
Details
Operating Pressure (PSI) | 5800 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/4" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 50Ft 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Driver Retainer (TTRB44204K38G)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR2-04-60)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- Hydrauli-Flex Hydraulic High Pressure Hoses