Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Mfr # JR2-04-60
Zoro # G704851608
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 5800
- Tube Material Oil Resistant Syn. Rubber
- Cover Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-04-60
- Zoro # G704851608
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 60 |
Min. Bend Radius (In.) | 4" |
Hose Outside Dia. (In.) | 0.59 |
Hose Inside Dia. (In.) | 1/4 |
Details
Operating Pressure (PSI) | 5800 |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- HYDRAULI-FLEX 3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR2-12-REEL)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR17-12-REEL)
- Hydrauli-Flex Hydraulic Hoses & Fittings