Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT
Mfr # JR2-04-40
Zoro # G804851638
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 5800
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.59
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-04-40
- Zoro # G804851638
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.59 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 40 |
Min. Bend Radius (In.) | 4" |
Details
Operating Pressure (PSI) | 5800 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Tube Material | Oil Resistant Syn. Rubber |
Description
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- DYNABRADE Valve Seat (51945)
- COILHOSE PNEUMATICS 1/4" & 3/8" Reg Repair Kit General Purpose Series (RK119Y)
- DAYTON DC Gearmotor, 822.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (6Z414)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-04-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- GIZMO 98398312 0.5 x 36 in. 2 Wire Hydraulic Hose (GI2671305)
- Hydrauli-Flex Hydraulic Hoses & Fittings