Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Mfr # JR2-04-30
Zoro # G204851634
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4
- Standards DIN20022-2SN &SAE100-R2AT
- Hose Outside Dia. (In.) 0.59
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Operating Pressure (PSI) 5800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-04-30
- Zoro # G204851634
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 0.59 |
Min. Bend Radius (In.) | 4" |
Hose Length (Ft.) | 30 |
Details
Standards | DIN20022-2SN &SAE100-R2AT |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 5800 |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 5/8 FHP VP SHEAVE (1VL44 X 5/8 FHP VP SHEAVE)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-04-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- EATON H280 Weathershield, H28008 (H28008)
- Hydrauli-Flex Hydraulic Hoses & Fittings