Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Mfr # JR2-04-10
Zoro # G804851850
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 4"
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Operating Pressure (PSI) 5800
- Hose Outside Dia. (In.) 0.59
- Cover Oil/Abraison Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-04-10
- Zoro # G804851850
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 4" |
Hose Length (Ft.) | 10 |
Hose Outside Dia. (In.) | 0.59 |
Hose Inside Dia. (In.) | 1/4 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 5800 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC H Industrial Interchange Female Plug, 1/8-27 Nominal, Female NPTF, Steel (H1F1)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 18 In (QS 3/8 L 18)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- DAYTON Coupling, Rigid Steel (3ZN32)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-08-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- Hydrauli-Flex Hydraulic Hoses & Fittings