Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 45FT
Mfr # JR17-04-45
Zoro # G804851737
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 2"
- Operating Pressure (PSI) 3045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-04-45
- Zoro # G804851737
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 45 |
Min. Bend Radius (In.) | 2" |
Hose Outside Dia. (In.) | 0.5 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Standards | SAE100-R27 |
Tube Material | Oil Resistant Syn. Rubber |
Description
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 45FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #301KDD (301KDD)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame (30PT66)
- CHAMPION PNEUMATIC Valve Set (Z614)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-04-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- ENERPAC H9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9203)
- Hydrauli-Flex Hydraulic High Pressure Hoses