Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL
Mfr # JR17-04-COIL
Zoro # G604851623
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3045
- Min. Bend Radius (In.) 2"
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.5
- Standards SAE100-R36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-04-COIL
- Zoro # G604851623
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 2" |
Hose Length (Ft.) | 328 |
Hose Outside Dia. (In.) | 0.5 |
Hose Inside Dia. (In.) | 1/4 |
Details
Operating Pressure (PSI) | 3045 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R36 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE COIL 328' Length SAE J517 - 100 R17 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- Hydrauli-Flex Hydraulic High Pressure Hoses