Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR17-04-1
Zoro # G504851624
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4
- Tube Material Oil Resistant Syn. Rubber
- Operating Pressure (PSI) 3045
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Outside Dia. (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-04-1
- Zoro # G504851624
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 0.5 |
Hose Length (Ft.) | 1 |
Min. Bend Radius (In.) | 2" |
Details
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R17 |
Description
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- DAYTON 4L230 V-Belt, 23 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L230)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-04-10)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-06-COIL)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- Hydrauli-Flex Hydraulic High Pressure Hoses